- Adapter x Female NPT
- 3" Size
- Aluminum Material
- 125 psi Max. Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
| Fitting Description | Straight |
| Material | 356T6 Aluminum |
| Size | 3 in |
| Size Designation | 3 in |
| Type | Andrews, Boss-Lock |
| End Type | Female Pipe |
| DIXON PART # | 300-A-AL |
| Operating Pressure [Max] | 125 PSI |
| Weight | 0.67 LB |
-
Prop 65


