- Adapter x Female NPT
- 3" Size
- Brass Material
- 125 psi Max. Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
| End Type | Female Pipe |
| Material | Brass |
| Type | Andrews, Boss-Lock |
| Size | 3 in |
| Size Designation | 3 in |
| Operating Pressure [Max] | 125 PSI |
| Fitting Description | Straight |
| Weight | 2.18 LB |
-
Prop 65


