applications
- Designed for use with liquids consult Dixon for specific recommendations
| Connection Type | Adapter x Adapter |
| End Type | Adaptador |
| Fitting Description | Dixon Spool Adapter |
| Operating Pressure [Max] | 125 PSI |
| Size | 3 in, 75 mm |
| Material | 316 Stainless Steel |
| Size Designation | 3 in |
| Weight | 3.32 LB |
-
Prop 65


