applications
- Designed for use with liquids consult Dixon for specific recommendations
| Material | 316 Stainless Steel |
| Size | 3 in |
| Operating Pressure [Max] | 125 PSI |
| Thickness | 15/16 in |
| Weight | 10.86 LB |
| Material | 316 Stainless Steel |
| Size | 3 in |
| Operating Pressure [Max] | 125 PSI |
| Thickness | 15/16 in |
| Weight | 10.86 LB |