- Female Coupler x Hose Shank
- 3" Size
- Aluminum Material
- Nitrile Rubber Seal
- 125 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerancesStainless pins will not rust or bind providing great strength and safetyRecess holds gasket firmly in place ensures proper placementLong shank design allows proper banding thus eliminating the major cause of hose damage
| End Type | Hose Shank |
| Coupling Type | Interlocking |
| Connection Type | Female Coupler x Hose Shank |
| Seal | Nitrile Rubber |
| Material | 356T6 Aluminum |
| Type | Andrews |
| Operating Pressure [Max] | 125 PSI, 150 PSI With King Crimp Ferrule System |
| Size Designation | 3 in |
| Size | 3 in |
| Fitting Description | Straight |
| Seal Material | Buna-N |
| Weight | 1.9 LB |
-
Prop 65


