- Female Coupler x Hose Shank
- 3" Size
- Brass Material
- Nitrile Rubber Seal
- 125 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerancesStainless pins will not rust or bind providing great strength and safetyRecess holds gasket firmly in place ensures proper placementLong shank design allows proper banding thus eliminating the major cause of hose damage
| Size | 3 in |
| Type | Andrews |
| Operating Pressure [Max] | 125 PSI, 150 PSI With King Crimp Ferrule System |
| End Type | Hose Shank |
| Material | Brass |
| Size Designation | 3 in |
| Seal Material | Buna-N |
| Coupling Type | Interlocking |
| Connection Type | Female Coupler x Hose Shank |
| Fitting Description | Straight |
| Seal | Nitrile Rubber |
| Weight | 5.26 LB |
-
Prop 65


