Designed for use with liquids consult Dixon for specific recommendations
features
Precision machined to rigid tolerancesStainless pins will not rust or bind providing great strength and safetyRecess holds gasket firmly in place ensures proper placementLong shank design allows proper banding thus eliminating the major cause of hose damage
compliances
0
End Type
Hose Shank
Seal
Nitrile Rubber
Size
3 in
Size Designation
3 in
Seal Material
Buna-N
Operating Pressure [Max]
125 PSI, 150 PSI With King Crimp Ferrule System
Material
316 Stainless Steel
Connection Type
Female Coupler x Hose Shank
Type
Andrews
Coupling Type
Interlocking
Fitting Description
Straight
Weight
4.024 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back