- Female Coupler x Female NPT
- 3" Size
- Aluminum Material
- Nitrile Rubber Seal
- 125 psi Max. Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
- Stainless pins will not rust or bind providing great strength and safety
- Recess holds gasket firmly in place ensures proper placement
- Long shank design allows proper banding thus eliminating the major cause of hose damage
| Type | Andrews |
| Operating Pressure [Max] | 125 PSI |
| Seal | Nitrile Rubber |
| Female Thread | 3 in |
| Size | 3 in |
| Size Designation | 3 in |
| Material | 356T6 Aluminum |
| Fitting Description | Straight |
| Seal Material | Buna-N |
| Connection Type | Female Coupler x Female NPT |
| DIXON PART # | 300-D-AL |
| End Type | Female Pipe |
| Coupling Type | Type D Coupler |
| Weight | 1.66 LB |
-
Prop 65


