- 3" Size
- Aluminum Material
- Nitrile Rubber Seal
features
- Dust caps are not to be used in pressure applications for safety and environmental reasons
| Size Designation | 3 in |
| Material | 356T6 Aluminum |
| Type | Type DC Dust Cap |
| Seal Material | Buna-N |
| Size | 3 in |
| Included | Cam & Groove Gasket, 200-HR-BR, 150-P |
| Seal | Nitrile Rubber |
| Weight | 1.22 LB |
-
Prop 65


