- 3" Size
- Stainless Steel Material
- Nitrile Rubber Seal
features
- Dust caps are not to be used in pressure applications for safety and environmental reasons
| Included | Cam & Groove Gasket, 200-HR-SP, 150-P |
| Type | Type DC Dust Cap |
| Size | 3 in |
| Seal Material | Buna-N |
| Seal | Nitrile Rubber |
| Size Designation | 3 in |
| Material | 316 Stainless Steel |
| Weight | 2.27 LB |
-
Prop 65


