- 316 Stainless Steel Spool Coupler
- 3"
- Andrews Spool
- 125 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size Designation | 3 in |
| Seal | Nitrile Rubber |
| Size | 3 in, 75 mm |
| Material | 316 Stainless Steel |
| Coupling Type | Andrews Spool |
| Seal Material | Buna-N |
| Operating Pressure [Max] | 125 PSI |
| End Type | Coupler |
| Connection Type | Spool Coupler |
| Weight | 4.08 LB |

