Skip to content Skip to navigation menu
Cam & Groove Type DP Dust Plug

300-DP-SS

Cam & Groove Type DP Dust Plug
Item #101797638
  • 3" Size
  • Stainless Steel Material
Cam & Groove Type DP Dust Plug
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 3" Size
  • Stainless Steel Material

features

  • Dust plugs are not to be used in pressure applications for safety and environmental reasons
Material 316 Stainless Steel
Size Designation 3 in
Size 3 in
Weight 1.76 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison