- 3" Hose Shank
- Aluminum Material
- 125 psi Max. Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
| Type | Andrews, Boss-Lock |
| DIXON PART # | 300-E-AL |
| Size Designation | 3 in |
| End Type | Hose Shank |
| Size | 3 in |
| Material | 356T6 Aluminum |
| Fitting Description | Straight |
| Operating Pressure [Max] | 125 PSI, 150 PSI With King Crimp Ferrule System |
| Weight | 1.31 LB |
-
Prop 65


