Dixon Valve & Coupling
300-G-EPR
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Gasket
Item #101893267
-
Prop 65
- Cam and Groove Gasket
- Size 3"
- Ethylene Propylene
- Black
features
- Black gasket with a white color-coded stripe on outer diameter of gasket
| Color | Black |
| Type | Cam and Groove Gasket |
| Size | 3 in, 75 mm |
| Size Designation | 3 in |
| Material | Ethylene Propylene |
| Weight | 0.04 LB |
-
Prop 65

