Dixon Valve & Coupling
300-G-SIL
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Gasket
Item #101895765
-
Prop 65
- Cam and Groove Gasket
- Size 3"
- Silicone
- Red
features
- Red gasket
| Color | Red |
| Size | 3 in, 75 mm |
| Size Designation | 3 in |
| Material | Silicone |
| Type | Cam and Groove Gasket |
| Weight | 45.0 LB |
-
Prop 65

