Dixon Valve & Coupling
300-G-TF
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Envelope Gasket
Item #101785535
-
Prop 65
- Cam and Groove Gasket
- Size 3"
- PTFE with Buna Filler
- White
- Black
features
- Color-coded stripes on outer diameter of gasket
| Color | White, Black |
| Size Designation | 3 in |
| Type | Cam and Groove Gasket |
| Size | 3 in, 75 mm |
| Material | PTFE (TFE) With Nitrile Rubber Filler |
| Weight | 0.055 LB |
-
Prop 65

