- 3" Size
- FKM-A Material
- Geen Color
features
- Green gasket
| Type | Cam and Groove Gasket |
| Material | FKM-A |
| Color | Green |
| Size Designation | 3 in |
| Size | 3 in, 75 mm |
| Weight | 0.065 LB |
-
Prop 65
| Type | Cam and Groove Gasket |
| Material | FKM-A |
| Color | Green |
| Size Designation | 3 in |
| Size | 3 in, 75 mm |
| Weight | 0.065 LB |
Prop 65