Dixon Valve & Coupling
300-G-WB
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Gasket
Item #101916329
-
Prop 65
- Cam and Groove Gasket
- Size 3"
- White Buna-N
- White
| Size | 3 in, 75 mm |
| Material | White Nitrile Rubber |
| Size Designation | 3 in |
| Type | Cam and Groove Gasket |
| Color | White |
| Weight | 0.045 LB |
-
Prop 65

