Dixon Valve & Coupling
300-G-WNE
White Neoprene Cam & Groove Coupling Gasket
Item #101825325
-
Prop 65
- 3" Size
- White Neoprene Material
features
- White neoprene
- FDA approved materials
| Size | 3 in, 75 mm |
| Type | Cam and Groove Gasket |
| Size Designation | 3 in |
| Color | White |
| Material | White Neoprene |
| Weight | 0.054 LB |
-
Prop 65

