Skip to content Skip to navigation menu
Brass Locking Handles

300-LH-BR

Brass Locking Handles
Item #101893847
  • Brass Locking Handle
Brass Locking Handles
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Brass Locking Handle
Material Brass
Size 3 in
Type Andrews Dust Cap
Dia. 3 in
Weight 0.265 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison