- Railroad Tank End Type
- Iron
features
- Standard 5 Railroad Tank Car thread
| Operating Pressure [Max] | 125 psi |
| End Type | Railroad Tank |
| Fitting Description | Tank Car Adapter |
| Connection Type | Railroad Thread x Male Adapter |
| Size | 3 in |
| Material | Iron |
| Seal Material | Buna-N |
| Size Designation | 3 in |
| Seal | Nitrile Rubber |
| Weight | 4.975 LB |
-
Prop 65


