applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size | 3 in |
| Size Designation | 3 in |
| Fitting Description | Adapters for Welding |
| Material | 316 Stainless Steel |
| End Type | Weld |
| Connection Type | Socket Weld to Schedule 40 Pipe |
| Operating Pressure [Max] | 125 PSI |
| Weight | 2.346 LB |

