- Threaded Bell Reducer Type
- 300# Iron Material
| Thread Type | NPT |
| Fitting Angle | Straight |
| End Size | 1/4 NPT(f), 1/2 NPT(f) |
| Shape | Bell Reducer |
| Material | 300# Iron |
| Style | NPT Threaded Bell Reducer |
| No. of Ends | 2 |
| Thread | NPT |
| Fitting Type | Reducer |
| Thread Size | 1/2 x 1/4 in |
| End Type | Female x Female |
| End Types | NPT |
| Connection Type | NPT |
| Manufacturer Name | Dixon Valve |
| Weight | 0.32 LB |
-
Prop 65


