Dixon Valve & Coupling
300C-90SS
Cam & Groove 90° Type C Coupler x Hose Shank
Item #101893814
-
Prop 65
- 316 Stainless Steel Female Coupler x Hose Shank 90º Elbow
- 3"
- 90º Elbow
- 125 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Operating Pressure [Max] | 125 PSI |
| Size Designation | 3 in |
| End Type | Hose Shank |
| Connection Type | Female Coupler x Hose Shank 90º Elbow |
| Size | 3 in |
| Seal Material | Buna-N |
| Coupling Type | 90º Elbow |
| Material | 316 Stainless Steel |
| Seal | Nitrile Rubber |
| Weight | 5.6 LB |
-
Prop 65

