- Aluminum Lockable Dust Cap
- Size 3"
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Seal | Nitrile Rubber |
| Size | 3 in |
| Material | 356T6 Aluminum |
| Type | Lockable Dust Cap |
| Included | Cam & Groove Gasket, Locking Handle For Dixon Cam & Groove Dust Caps, 150-P |
| Size Designation | 3 in |
| Seal Material | Buna-N |
| Weight | 1.44 LB |
-
Prop 65


