| Material | 300# Iron |
| Fitting Angle | 90° |
| Thread Size | 2 in |
| End Size | 2 NPT(f) |
| Connection Type | NPT |
| End Type | Female x Female |
| Fitting Type | Elbow |
| No. of Ends | 2 |
| Thread Type | NPT |
| Shape | Elbow |
| End Types | NPT |
| Manufacturer Name | Dixon Valve |
| Style | NPT Threaded 90º Threaded Elbow |
| Thread | NPT |
| Weight | 3.56 LB |
-
Prop 65


