- 300# Iron Material
| Thread Size | 1 1/4 in |
| Style | NPT Threaded Female Tee |
| End Size | 1 1/4 NPT(f) |
| Thread | Female NPT |
| Connection Type | NPT |
| End Type | Female x Female |
| No. of Ends | 2 |
| Thread Type | female NPT |
| Manufacturer Name | Dixon Valve |
| End Types | NPT |
| Shape | Tee |
| Fitting Angle | Straight |
| Material | 300# Iron |
| Fitting Type | Tee |
| Weight | 2.6 LB |
-
Prop 65


