Dixon Valve & Coupling
300GTFACC
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Accordion Gasket
Item #101896537
-
Prop 65
- Cam and Groove Gasket
- Size 3"
- PTFE Accordion
- White
features
- Maximum working pressure 125 psi at 70 °F
compliances
- 0
| Type | Cam and Groove Gasket |
| Color | White |
| Size | 3 in |
| Size Designation | 3 in |
| Material | PTFE (TFE) |
| Weight | 0.08 LB |
-
Prop 65

