Dixon Valve & Coupling
300GTHK
Extra Thick Nitrile Rubber 3 in Cam & Groove Gasket
Item #101893836
-
Prop 65
- 3 in Size
- Extra Thick Nitrile Rubber Material
features
- Black gasket with two blue color-coded stripes on outer diameter of gasket
| Size Designation | 3 in |
| Material | Extra Thick Nitrile Rubber |
| Type | Cam and Groove Gasket |
| Color | Black |
| Size | 3 in, 75 mm |
| Weight | 0.05 LB |
-
Prop 65

