- Threaded Cap Type
- 300# Iron Material
| End Types | NPT |
| Thread Type | NPT |
| Material | 300# Iron |
| Female Thread | NPT |
| Type | NPT Threaded Cap |
| Fitting Type | Threaded Cap |
| Thread Size | 3/4 in |
| End Size | 3/4 NPT(f) |
| Shape | Cap |
| No. of Ends | 1 |
| Style | NPT Threaded Cap |
| Connection Type | NPT |
| Weight | 0.38 LB |
-
Prop 65


