Dixon Valve & Coupling
300PCALAP
Aluminum Intermodal Tank Transport Pipe Cap
Item #103726577
-
Prop 65
- Tank Transport Pipe Cap Type
- Aluminum Material
- 3 in Female Thread Size
| Female Thread Size | 3 in |
| Size | 3 in |
| Female Thread | BSPP |
| Material | Aluminum |
| Weight | 0.51 LB |
-
Prop 65

