Dixon Valve & Coupling
30140414
Legris Nylon, Nickel-Plated Brass 5/32 in Push-In Female Connector
Item #102648126
-
Prop 65
- Tube x Female End Type
- Nylon, Nickel-Plated Brass Material
features
- Positive seal sealing and holding is accomplished instantaneously
- Reusable connect and disconnect numerous times
- Full flow fitting seals on outside diameter of tubing
- Pre-applied thread sealant on all tapered male pipe threads
| End Type | Tube x Female |
| Operating Pressure [Max] | 290 PSI at Ambient Temperature |
| Temperature Range [Min] | -4 °F |
| Finish | Nickel-Plated |
| Material | Nylon, Nickel-Plated Brass |
| End Types | Tubing & NPT |
| Type | Female Connector |
| Connection Type | Female Connector |
| No. of Ends | 2 |
| Female Thread | NPT |
| Pipe Thread | NPT / NPTF |
| Fitting Type | Push-In Fittings |
| Female Thread Size | 1/4 in |
| Fitting Angle | Straight |
| Shape | Straight |
| Tube O.D. | 5/32 in |
| Seal Material | Buna-N |
| Thread Type | NPT |
| Temperature Range [Max] | 175 °F |
| Seal | Nitrile Rubber D Seal |
| Weight | 0.035 LB |
-
Prop 65

