- Single Ear Clamp
- 1 3/16" Nominal Size
- 1.063" Closed O.D.
- 1.185" Open I.D.
- 0.275" Band Width
| Width | 1/4 in |
| Style | Pinch-On Single Ear Clamp |
| Compatible Hose O.D. [Max] | 1.19 in |
| Material | 304 Stainless Steel |
| Band Thickness | 0.03 in |
| Band Width | 0.275 in |
| Nominal Size | 1 3/16 in |
| Compatible Hose O.D. [Min] | 1.06 in |
| Thickness | 0.03 in |
| Open I.D. | 1.185 in |
| Closed I.D. | 1.063 in |
| Weight | 0.008 LB |
-
Prop 65


