Dixon Valve & Coupling
3020-D-SS
Cam & Groove 316 Stainless Steel Coupler x Female NPT
Item #102952916
-
Prop 65
- Female Pipe End Type
- 316 Stainless Steel Material
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
- Stainless pins will not rust or bind providing great strength and safety
- Recess holds gasket firmly in place ensures proper placement
| Seal Material | Buna-N |
| End Type | Female Pipe |
| Female Thread | NPT |
| Size Designation | 3 in |
| Coupler Size | 3 in, 75 mm |
| Female Thread Size | 2 in |
| Seal | Nitrile Rubber |
| Coupling Type | Type D Coupler |
| Material | 316 Stainless Steel |
| Connection Type | Female Coupler x Female NPT |
| Operating Pressure [Max] | 125 PSI |
| Weight | 2.83 LB |
-
Prop 65

