- Tank Transport Reducer Type
- Stainless Steel Material
- 2 in Male Thread Size
- 3 in Female Thread Size
| Female Thread | NPSM |
| Material | Stainless Steel |
| Male Thread | NPT |
| Female Thread Size | 3 in |
| Male Thread Size | 2 in |
| Weight | 1.16 LB |
-
Prop 65
| Female Thread | NPSM |
| Material | Stainless Steel |
| Male Thread | NPT |
| Female Thread Size | 3 in |
| Male Thread Size | 2 in |
| Weight | 1.16 LB |
Prop 65