Dixon Valve & Coupling
3030VIC-SSP
Bayco® High Flow-Series Aluminum Swing Check Valve Grooved Pipe
Item #118904697
- Aluminum Material
applications
- Often used on both the blower and trailer designed to prevent product backflow if a product line should become plugged.
features
- Flapper return springs are standard
- Huck bolted flapper assembly prevents loose parts from contaminating the product.
| Grooved Size | 3 in |
| Length | 8 in |
| Seal | White Silicone |
| Material | Aluminum |
| Temperature Rating | 400 °F |
| Weight | 0.0 LB |
