Skip to content Skip to navigation menu
Unplated Steel Type B Male Weld-On

3032

Unplated Steel Type B Male Weld-On
Item #103332291
  • Unplated Steel Material
Unplated Steel Type B Male Weld-On
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Unplated Steel Material

applications

  • The primary application for these fittings are irrigation and suction lines.

features

  • Bauer styleCommonly used for butt-welding to pipe
Type Male
Material Unplated Steel
Size 2 in
Weight 0.275 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison