- Adapter End Type
- 316 Stainless Steel
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Fitting Description | Dixon Spool Adapter |
| Size Designation | 3 in x 4 in |
| End Type | Adaptador |
| Material | 316 Stainless Steel |
| Connection Type | Adapter x Adapter |
| Operating Pressure [Max] | 100 PSI |
| Size | 3 x 4 in, 75 x 100 mm |
| Weight | 5.9 LB |
-
Prop 65


