Dixon Valve & Coupling
3040-B-AL
Cam & Groove Reducing Type B Coupler x Male NPT
Item #101895893
-
Prop 65
- Aluminum Female Coupler x Male NPT
- 3"
- Type B
- 100 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
- Stainless pins will not rust or bind providing great strength and safety
- Recess holds gasket firmly in place ensures proper placement
compliances
- 0
| End Type | Male Pipe |
| Material | 356T6 Aluminum |
| Seal | Nitrile Rubber |
| Male Thread | NPT |
| Size Designation | 3 in |
| Connection Type | Female Coupler x Male NPT |
| Coupling Type | Type B Coupler |
| Operating Pressure [Max] | 100 PSI |
| Coupler Size | 3 in, 75 mm |
| Fitting Description | Straight |
| Seal Material | Buna-N |
| Type | Andrews |
| Male Thread Size | 4 in, 100 mm |
| Weight | 2.45 LB |
-
Prop 65

