- 1/4" Female NPTF Thread
- 1/4" Male NPTF Thread
- Brass Material
description
- Brass can safely be used with aluminum, copper, steel or iron. Thread sealant or Teflon® tape is recommended for a sure seal.
applications
- Pneumatic
- Instrumentation
- Water
- Oil
- Various gases
- Low-pressure lubrication lines
| Actual Fitting Type | Street Elbow |
| No. of Ends | 2 |
| Male Thread Size | 1/4 in |
| Material | Brass |
| Temperature Range [Min] | -65 °F |
| SAE Reference No. | 130239 |
| Female Thread | NPTF |
| End Type | Female x Male |
| Fitting Angle | 90° |
| End Types | NPT |
| Application | Grease, Fuels, LP & Natural Gas (available on special order), refrigeration, instrumentation and hydraulic systems |
| Male Thread | NPTF |
| Working Pressure [Max] | 1,000 psi |
| Shape | Elbow |
| Female Pipe Size | 1/4 in |
| Fitting Type | Elbow |
| Female Thread Size | 1/4 in |
| Male Pipe Size | 1/4 in |
| End Size | 1/4 NPT(m), 1/4 NPT(f) |
| Temperature Range [Max] | 250 °F |
| Weight | 0.125 LB |
-
Prop 65


