- Tube x Tube End Type
- Nylon Material
features
- Positive seal sealing and holding is accomplished instantaneously
- Reusable connect and disconnect numerous times
- Full flow fitting seals on outside diameter of tubing
| Fitting Description | Union |
| Temperature Range [Max] | 175 °F |
| Fitting Angle | Straight |
| Shape | Straight |
| Seal Material | Buna-N |
| Connection Type | Tube to Tube |
| Operating Pressure [Max] | 290 PSI at Ambient Temperature |
| Tube O.D. | 1/4 in |
| Seal | Nitrile Rubber D Seal |
| Temperature Range [Min] | -4 °F |
| Fitting Type | Push-In Fittings |
| Style | Push-In Union |
| Material | Nylon |
| End Type | Tube x Tube |
| Weight | 0.01 LB |
-
Prop 65


