Dixon Valve & Coupling
31080613
Nylon;Nickel Plated Brass Push-In Male Branch Tee
Item #103590136
-
Prop 65
- Nylon, Nickel Plated Brass Material
features
- Positive seal sealing and holding is accomplished instantaneously
- Reusable connect and disconnect numerous times
- Full flow fitting seals on outside diameter of tubing
- Pre-applied thread sealant
- The body is orientable for positioning purposes.
| Connection Type | Tube to Male BSPT |
| Tube O.D. | 6 mm |
| Seal | Nitrile Rubber D-Seal |
| Material | Nylon, Nickel Plated Brass |
| Style | Metric Push-In |
| Male Thread | BSPT |
| Shape | Tee |
| Finish | Nickel-Plated |
| Pressure Rating | 290 PSI at 70 °F |
| Temperature Range [Max] | 175 °F |
| Temperature Range [Min] | -4 °F |
| Fitting Type | Male Swivel Branch Tee |
| Pipe Thread | BSPP / BSPT |
| End Types | Tubing & BSPT |
| Fitting Description | Male Swivel Branch Tee |
| Male Thread Size | 1/4 in |
| Seal Material | Buna-N |
| Fitting Angle | 90° |
| End Type | Tube x Male |
| Weight | 0.017 LB |
-
Prop 65

