Dixon Valve & Coupling
31085614DOT
Legris D.O.T. Push-In Male 1/4 in Composite, Brass Branch Tee
Item #101984654
-
Prop 65
- 1/4 in Tube Size
- Composite, Brass Material
- Tube x Male End Type
| Fitting Angle | 90° |
| Material | Composite, Brass |
| Style | D.O.T. Push-In Fitting |
| Shape | Tee |
| Male Thread | 1/4 in (NPT) |
| Connection Type | Tube to Male NPTF |
| Seal Material | Buna-N |
| Fitting Type | Push-In Fittings |
| Operating Pressure [Max] | 250 PSI |
| Seal | Nitrile Rubber |
| Fitting Description | Male Branch Tee |
| Temperature Range [Min] | -40 °F |
| Type | Male Branch Tee |
| End Type | Tube x Male |
| Male Thread Size | 1/4 in |
| End Types | Tubing & NPT |
| Working Pressure [Max] | 250 psi |
| Tube O.D. | 1/4 in |
| Temperature Range [Max] | 230 °F |
| Thread Type | NPT |
| No. of Ends | 3 |
| Pipe Thread | NPT / NPTF |
| Weight | 0.08 LB |
-
Prop 65

