Dixon Valve & Coupling
31086214
Nylon;Nickel-Plated Brass Push-In Male Branch Tee
Item #103610463
-
Prop 65
- Nylon, Nickel-Plated Brass Material
features
- Positive seal sealing and holding is accomplished instantaneously
- Reusable connect and disconnect numerous times
- Full flow fitting seals on outside diameter of tubing
- Pre-applied thread sealant on all tapered male pipe threads
- The body is orientable for positioning purposes.
| Seal | Nitrile Rubber D Seal |
| Shape | Tee |
| Male Thread | NPT |
| Connection Type | Male Swivel Branch Tee |
| End Type | Tube x Male |
| Seal Material | Buna-N |
| Temperature Range [Min] | -4 °F |
| Male Thread Size | 1/4 in |
| Pipe Thread | NPT / NPTF |
| Type | Male Swivel Branch Tee |
| Finish | Nickel-Plated |
| Operating Pressure [Max] | 290 PSI at Ambient Temperature |
| No. of Ends | 2 |
| Temperature Range [Max] | 175 °F |
| Style | Push-In Male Swivel Branch Tee |
| Thread Type | NPT |
| Tube O.D. | 1/2 in |
| Material | Nylon, Nickel-Plated Brass |
| Fitting Angle | 90° |
| Fitting Type | Push-In Fittings |
| Weight | 0.105 LB |
-
Prop 65

