- Y Union
- 1/4" Tube O.D.
- Composite/Brass
- Buna-N Seal
| Temperature Range [Min] | -40 °F |
| Tube O.D. | 1/4 in |
| End Types | Tubing |
| Temperature Range [Max] | 230 °F |
| Seal Material | Buna-N |
| Fitting Description | Y Connector |
| End Type | Tube x Tube |
| Connection Type | Tube to Tube |
| Material | Composite, Brass |
| Vendor Number | 362 PTC-4 |
| Fitting Type | Y Connector |
| Seal | Nitrile Rubber |
| Shape | Wye |
| Tube Size | 1/4 in |
| Style | D.O.T. Push-In Fitting |
| No. of Ends | 3 |
| Operating Pressure [Max] | 250 PSI |
| Working Pressure [Max] | 250 psi |
| Weight | 0.036 LB |
-
Prop 65


