Dixon Valve & Coupling
31755308
Nylon/Nickel-Plated Brass Push-In Male Connector
Item #103629344
-
Prop 65
- Male Connector
- 1/8" Tube O.D.
- 1/16" (NPT) Male Thread
- Buna-N Seal Material
- Nickel-Plated Brass and Nylon
features
- Positive seal sealing and holding is accomplished instantaneously
- Reusable connect and disconnect numerous times
- Full flow fitting seals on outside diameter of tubing
- Pre-applied thread sealant on all tapered male pipe threads
| Operating Pressure [Max] | 290 PSI at Ambient Temperature |
| Male Thread | NPT |
| Style | Push-In Fitting |
| Working Pressure [Max] | 290 psi |
| Pipe Thread | NPT / NPTF |
| Connection Type | Tube to Male NPT |
| Shape | Straight |
| Male Thread Size | 1/16 in |
| No. of Ends | 2 |
| Material | Nylon, Nickel-Plated Brass |
| Tube O.D. | 1/8 in |
| Seal Material | Buna-N |
| Fitting Description | Male Connector |
| Seal | Nitrile Rubber D Seal |
| Fitting Angle | Straight |
| Fitting Type | Male Connector |
| Finish | Nickel-Plated |
| Thread Type | NPT |
| End Types | Tubing & NPT |
| End Type | Tube x Male |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 175 °F |
| Weight | 0.01 LB |
-
Prop 65

