- Brass Material
| Material | Brass |
| End Type | Female x Female |
| Female Thread | NPTF |
| Shape | Tee |
| Female Thread Size | 1/2 in |
| Weight | 0.45 LB |
| Material | Brass |
| End Type | Female x Female |
| Female Thread | NPTF |
| Shape | Tee |
| Female Thread Size | 1/2 in |
| Weight | 0.45 LB |