- Lead-Free Brass Material
applications
- For use where Lead Free fittings are required For use with potable water
| Female Thread Size | 1/2 in |
| Female Thread | NPTF |
| Material | Lead-Free Brass |
| Weight | 0.471 LB |
| Female Thread Size | 1/2 in |
| Female Thread | NPTF |
| Material | Lead-Free Brass |
| Weight | 0.471 LB |