- Brass Material
| Female Thread | NPTF |
| End Type | Female x Male |
| Material | Brass |
| Female Thread Size | 1/8 in |
| Shape | Tee |
| Male Thread Size | 1/8 in |
| Male Thread | NPTF |
| Weight | 0.064 LB |
| Female Thread | NPTF |
| End Type | Female x Male |
| Material | Brass |
| Female Thread Size | 1/8 in |
| Shape | Tee |
| Male Thread Size | 1/8 in |
| Male Thread | NPTF |
| Weight | 0.064 LB |