- 1 5/16" Single Ear Hose Clamp
- Zinc Plated 1/4" Steel Band
- .030" Thick
| Style | Single Ear Clamps |
| Compatible Hose O.D. [Max] | 1.3 in |
| Nominal Size | 1 5/16 in |
| Closed I.D. | 1.181 in |
| Compatible Hose O.D. [Min] | 1.18 in |
| Material | Zinc Plated Steel |
| Open I.D. | 1.303 in |
| Width | 1/4 in |
| Thickness | 0.03 in |
| Weight | 0.011 LB |
-
Prop 65


